Beli alat carbon cleaner di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)Deskripsi:High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
- CRC Throttle Body & Air Intake Cleaner (Pembersih Throttle Mesin)Deskripsi:THROTTLE BODY & AIR-INTAKE CLEANER, 12 WT OZModel#: 05078DESCRIPTION:Throttle Body & Air Intake Cleaner cleans gum and varnish from the throttle valves and throttle body for easier starting and smoother engine performance.APPLICATIONS:Fuel injected gasoline engines (both throttle body & multi-port)atribut:
- Net Fill: 12 Wt Oz
- Appearance: Clear Colorless Liquid
- Propellant: Carbon Dioxide
- CRC Automotive Engine Cleaner Motor Treatment (Pembersih Mesin)Deskripsi:MOTOR TREATMENT, 16 FL OZModel#: 05316DESCRIPTION:Cleans gum, varnish, and carbon from the fuel system, injectors, pistons, and combustion chamber. Removes moisture from fuel and oil systems and lubricates engine components.APPLICATIONS:For use in gasoline, diesel, ethanol, & oil. Pour into fuel system, induce directly into combustion chamber via main manifold vacuum line and add to crankcase.atribut:
- Net Fill: 16 Fl Oz
- STP Injector Cleaner Treatment (Pembersih Mesin)Deskripsi:Penggunaan secara teratur membantu :- Menjaga sistem bahan bakar bebas dari kerak yang merusak.- Mencegah berkurangnya tenaga.- Menjaga efisiensi mesin tetap optimal.- Mengandung Friction Modifier.- Mengurangi gesekan antara piston dan Cylinder.atribut:
- Volume: 155 ml
- GST52 Automotive Engine Cleaner Carbon (Tuang) (Pembersih Mesin)Deskripsi:Cairan untuk membersihkan ruang bahan bakar tanpa membongkar mesin. Ini secara efektif menghilangkan deposit karbon dari ruang bakar dan mengembalikan perfom mesin, ideal untui semua jenis mesin berbahan bakar bensin, solar dan gas.
- REXCO Carburetor Cleaner 81 & Injector CleanerDeskripsi:REXCO 81 Carb & Injector Cleaner dapat:-Efektif membersihkan kotoran, karbon, varnish, dan gum pada sistem. -Dilengkapi dengan anti korosi. -Menurunkan emisi gas buang kendaran. -Penetrasi yang cepat.Kelebihan:-Daya Bersih 3x lebih cepat dan efekti
- Salvis Lubricant Additive Fuel (Pelumas Tambahan)Deskripsi:Salvis Fuel Additive is an innovative energy efficiency product consisting of 100% biodegradable, non-toxic, no- flammable natural materials that have been thoroughly developed for more than a decade. Ectensive testing and performance measurement data proves that the product is extremely effective! Now, for the first time ever, Salvis Fuel Additive is available to the general public for use in all types of engines.Benefit:1. Increases Fuel Mileage: Reduces fuel consumption resulting in increased mileage per liter.2. Improves Vehicle Performance & Horsepower: Complete combustion resulting in better performance and power3. Prolongs Engine life: A cleaner engine will lead to longer engine life4. Reduces Engine Wear & Maintenance: lower engine temperature means reduced engine wear5. Reduces Harmful Emissions & Pollutants: reducing harmful pollutants from the exhaust pipe result in cleaner environmentUsage:Salvis Fuel Additive is compatible with all of your automatic engines including: Heavy trucks, Buses, Boat, farm equipments, heavy equipments, and generators.DosagePour 1 mililiters of Salvis Fuel Additive into your vehicle tank for every 1 liter of fuel or simply estimate the amount of fuel in your tank and treat accordingly.Ingredients and FunctionSalvis Fuel Additive unique formula contains multiple ingredients, each designed for a specific function which increases fuel mileage and economy, prolongs engine life, decreases wear, and reduces harmful emissions and pollutants.Combustion Booster: Extends the burn rate of fuel during combution to provide a more complete fuel burn resulting in increased gas mileage, fewer harmful emissions and less carbon buildup on engine parts.Cleaner: Removes harmful deposits from fuel pups, injectors and throughtout the fuel system.Fuel Stabilizers: Prolongs the life of stored fuel, ideal for seldom used equipment.Dispersants: Removes sludge buildup in fuel which can plug filters.Rust and Corrosion Inhibitors: Prevents tank and fuel system corrosion caused by oxidation and condensation.Just pour Salvis Fuel Additive into the fuel tank and it will provide the most comprehensive fuel treatment available, allowing the use of lower octane gasoline or lower cetane diesel for better engine performance.For you to enjoy the full benefits list above without using Salvis Fuel Additive, you would have to buy the highest grade fuel available, spending more money per liter, as well as puchasing multiple individual additives.atribut:
- Packaging: Bottle
- KETECA Waterworks Heavy Duty Degreaser (Pembersih Minyak Lemak)Deskripsi:Heavy Duty DegreaserSURFACTANT BASED CLEANERSurfactant Based Cleaner/Degreaser (Non-Butyl)Heavy Duty Degreaser Concentrate offers a safer alternative to hazardous cleaning chemicals, such as mineral spirits, butyl-based products, caustics and alkaline detergents. Heavy Duty Degreaser Concentrate aqueous solution offers a non-hazardous alternative for a range of industries including industrial maintenance, machining, mining, automotive manufacturing and printing.- Replaces hazardous chemicals.- Quickly removes grease, oils, carbon, ink, and other organic deposits.- Contains no hazardous glycol ethers and is environmentally responsible.- Does not contain any phosphates, caustics, chlorinated solvents, or silicone to interfere with the new coatings or paint.- Safe for use in and around CNC machines and will not cause coolant fowling or corrosion inhibitor breakdown.Unlike traditional chemistries such as mineral spirits, high alkaline or hazardous chemicals, Water Works uses the power of water. This technology is safe for the material being cleaned, the trained worker and is environmentally responsible. Heavy Duty Degreaser Concentrate is packaged in concentrated form for cost effectiveness.Water Works Heavy Duty Degreaser can be used on any surface compatible with water.- Aluminium- Concrete- Acrylic- Stainless Steel- Tin- Titanium- Painted Surfaces- Copper- Carbon Steel- Vinyl- Rubber- Bronze- Viton- Brassatribut:
- Applications: Dilution (water to HDDC)
- Spray and Wipe: Full Strength to 5:1
- Parts Washing: 2:1 to 4:1
- Ultrasonic Cleaning: 7:1
- Pressure Washing: 10:1 to 20:1
- Compatible With: Aluminium, Concrete, Acrylic, Stainless Steel, Tin, Titanium, Painted Surfaces, Copper, Carbon Steel, Vinyl, Rubber, Bronze, Viton, Brass
- Volume (ml): 3875
- STP Carburetor Cleaner Spray & Injector Cleaneratribut:
- Volume (ml): 500
- SC Johnson Degreaser Break UpDeskripsi:Break Up adalah cairan pembersih yang sangat efektif dan ampuh untuk mengangkat kotoran minyak, lemak, gemuk dari permukaan benda keras, dianjurkan untuk dipakai di tempat-tempat pemotongan hewan, pabrik pemrosesan makanan, supermarket, restoran, cafetaria, mobil pengangkut makanan/daging. Dilusi BREAK UP dapat disesuaikan dengan pemakaian, 1:60 untuk pembersihan ringan, 1:40 untuk pembersihan normal, 1:20 untuk pembersihan berat.Dilusi BREAK UP dapat disesuaikan dengan pemakaian:1. Pembersihan ringan 1: 602. Pembersihan normal 1: 403. Pembersihan berat 1 : 20atribut:
- Packaging: Jerry Can
- Product Form: Liquid
- CRC Heavy Duty Mold Cleaner (Pelepas Cetakan)Deskripsi:Membersihkan cetakan dan peralatan metal dari silikon, grease, oli dan kotoran lainnya.atribut:
- Net Fill: 16 Wt Oz
- Appearance: Colorless Liquid
- DOT Proper Shipping Name: Aerosols, Poison, Limited Quantity (Marine Pollutant)
- Propellant: Carbon Dioxide
- CRC Carburetor Cleaner & Fuel InjectorDeskripsi:FUEL INJECTOR AND CARBURETOR CLEANER, 12 FL OZModel#: 05061DESCRIPTION:The easy to use solution to a wide range of engine problems. With regular use, prevents hard starts, rough idling, dieseling, engine run-on, knocks, pings, & excessive emissions.APPLICATIONS:For use in gasoline engines.atribut:
- Net Fill: 12 Fl Oz
- STP Motorcycle Oil Additive Complete Fuel System Cleaner (Cairan Aditif Motor)Deskripsi:Perpaduan teknologi mesin saat ini dikombinasikan dengan kualitas bahan bakar yang kurang baik dapat membentuk endapan yang yang dapat menyebabkan penurunan kinerja dan efisiensi mesin kendaraan. Gunakan STP® Complete Fuel System Cleaner dengan deterjen PEA dan PIBA yang ramah untuk mesin Anda serta dapat menghilangkan endapan pada sistem bahan bakar. STP® Complete Fuel System Cleaner dengan formula baru mampu membersihkan seluruh Sistem Bahan Bakar 2x lebih bersih.atribut:
- Volume (ml): 400
Daftar Harga alat carbon cleaner Terbaru October 2026
| JTC Double Gauge Carbon Cleaner | Rp4.599.900 |
| Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi) | Rp999.900 |
| KYODO Jet Cleaner (Mesin Cuci Tekanan Tinggi) | Rp899.900 |
| CRC Throttle Body & Air Intake Cleaner (Pembersih Throttle Mesin) | Rp98.900 |
| CRC Automotive Engine Cleaner Motor Treatment (Pembersih Mesin) | Rp159.900 |
| STP Injector Cleaner Treatment (Pembersih Mesin) | Rp81.900 |
| ZONE Automotive Engine Cleaner Carbon (Pembersih Mesin) | Rp36.900 |
| GST52 Automotive Engine Cleaner Carbon (Tuang) (Pembersih Mesin) | Rp21.900 |
| KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi | Rp1.799.900 |
| REXCO Carburetor Cleaner 81 & Injector Cleaner | Rp32.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/P102093566-3.jpg)
/haP103587622-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/CRC%20Throttle%20Body%20%26%20Air%20Intake%20Cleaner%20(Pembersih%20Throttle%20Mesin)/P102075487-1.jpg)
/P102075319-1.jpg)
/P102041604-1.jpg)
/4bP105733155-1.jpg)
%20(Pembersih%20Mesin)/gcP105308588-5.jpg)


/P102049686-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/KETECA%20Waterworks%20Heavy%20Duty%20Degreaser%20(Pembersih%20Minyak%20Lemak)/P102125533-1.jpg)


%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Semprotan%20Pelepas%20Cetakan/CRC%20Heavy%20Duty%20Mold%20Cleaner%20(Pelepas%20Cetakan)/P102075951-1.jpg)

/hnP102041635-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)